Toner Cartridge, Black, Remanufactured
Mfr # CIG-D5210
Zoro # G7433155
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5210N, 5310
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D5210
Zoro #
G7433155
UPC #
801509160420
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5210N, 5310
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200101P
For Use With
Dell 5210N (High Yield), Dell 5310
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Dell
Page Yield - Total
21,000
Page Yield - Black
21,000
Compatible Printer Series
None
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
5210N, 5310
Market Indicator Cartridge Number
341-2915, 341-2916, 341-2918, UG215, UG216, UG218
Description
Market Indicator Cartridge No. 5210/5310, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 5210N, 5310, Max. Page Yield 10,000, Remanufactured Cartridge Number 200101P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 5210N (High Yield), Dell 5310
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.