Toner Cartridge, Black, Remanufactured
Mfr # CIG-D5210U
Zoro # G7433146
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5210, 5310
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D5210U
Zoro #
G7433146
UPC #
801509213102
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5210, 5310
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
For Use With
Dell 5210, 5310 HY Universal (Lexmark T640,642,644, InfoPrint 1532, 1552, 1570 MFP, 1572, 1572 MFP, 1650 MFP, Unisys UDS540,544)
Remanufactured Cartridge Number
200549P
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
InfoPrint
Market Indicator Cartridge Number
341-2916, 341-2938, UG216
Compatible Printer Brand
Dell, IBM, Lexmark
Page Yield - Total
21,000
Compatible Printer Model Number
5210N, 5310N, InfoPrint 1532, InfoPrint 1552, InfoPrint 1570, InfoPrint 1570 MFP, InfoPrint 1572, InfoPrint 1572 MFP, InfoPrint 1650 MFP, T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642, X642E, X644, X644E, X646, X646DTE, X646E, X646EF
Page Yield - Black
21,000
Product Type
High Yield Toner Cartridge
Description
Market Indicator Cartridge No. T640/T642/T644, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 5210, 5310, Max. Page Yield 10,000, Remanufactured Cartridge Number 200549P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 5210, 5310 HY Universal (Lexmark T640,642,644, InfoPrint 1532, 1552, 1570 MFP, 1572, 1572 MFP, 1650 MFP, Unisys UDS540,544)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.