Toner Cartridge, Black, Remanufactured
Mfr # CIG-D5230
Zoro # G7403938
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5230DN, 5230N, 5350DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D5230
Zoro #
G7403938
UPC #
801509160284
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
5230DN, 5230N, 5350DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200087P
For Use With
Dell 5230N, 5230DN, 5350DN (High Yield)
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
1TMYH, 330-6968, 330-6991, 330-9787, 330-9788, F362T, J237T, K327T, V8KHY, Y902R
Page Yield - Black
25,000
Compatible Printer Brand
Dell
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Compatible Printer Model Number
5230DN, 5230N, 5350DN
Page Yield - Total
25,000
Description
Market Indicator Cartridge No. 5230/5350/5530/5535, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 5230DN, 5230N, 5350DN, Max. Page Yield 10,000, Remanufactured Cartridge Number 200087P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 5230N, 5230DN, 5350DN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.