Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D5460

  • Zoro # G7404008


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B5460DN, B5465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D5460
Zoro #
G7404008
UPC #
801509282337
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B5460DN, B5465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
6,000
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Dell B5460DN, B5465DNF
Remanufactured Cartridge Number
200638P
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Product Type
Toner Cartridge
Market Indicator Cartridge Number
331-9797, GDFKW, T6J1J
Page Yield - Black
6,000
Compatible Printer Brand
Dell
Compatible Printer Model Number
B5460DN, B5465DNF
Page Yield - Total
6,000

Description

Market Indicator Cartridge No. B5460/B5465, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B5460DN, B5465DNF, Max. Page Yield 6,000, Remanufactured Cartridge Number 200638P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell B5460DN, B5465DNF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.