Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-D5460X

  • Zoro # G7404069


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B5460DN, B5465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-D5460X
Zoro #
G7404069
UPC #
801509299311
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
B5460DN, B5465DNF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200717P
For Use With
Dell B5460DN, B5465DNF (High Yield)
Refurbished Product Warranty
1 Year
Page Yield - Black
25,000
Compatible Printer Series
None
Market Indicator Cartridge Number
331-9755, 331-9756, 71MXV, J1X2W, PG6NR
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Dell
Compatible Printer Model Number
B5460DN, B5465DNF
Page Yield - Total
25,000

Description

Market Indicator Cartridge No. B5460/B5465, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model B5460DN, B5465DNF, Max. Page Yield 10,000, Remanufactured Cartridge Number 200717P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell B5460DN, B5465DNF (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.