Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-DR400

  • Zoro # G7388291


product price: $47.89
/ea

Key Features

Market Indicator Cartridge No.
DR400
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-DR400
Zoro #
G7388291
UPC #
801509141948
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
DR400
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Printer Drum
Printer Brand
Brother
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
106R00680
Drum Condition
Remanufactured
Drum Color
Black
For Use With
Brother DCP-1200, DCP-1400, Fax 8350P, 8360P, 8750P, HL-1030, HL-1230, HL-1240, HL-1250, HL-1270N, HL-1430, HL-1435, HL-1440, HL-1450, HL-1470N, IntelliFax-4100, IntelliFax-4100e, IntelliFax-4750, IntelliFax-4750e, IntelliFax-5750, IntelliFax-5750e, MFC-8300, MFC-8500, MFC-8600, MFC-8700, MFC-9600, MFC-9650, MFC-9660, MFC-9700, MFC-9750, MFC-9760, MFC-9800, MFC-9850, MFC-9860, MFC-9870, MFC-9880, MFC-P2500
Remanufactured Cartridge Number
102709P
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Brother
Compatible Manufacturer Part Number
Page Yield - Maximum
20,000
Market Indicator Cartridge Number
DR400
Compatible Printer Series
DCP, HL, IntelliFAX, MFC

Description

Market Indicator Cartridge No. DR400, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 10,000, Printer Brand Brother, Printer Series DCP, HL, intelliFax, MFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.