Toner Cartridge, Black, Remanufactured
Mfr # CIG-DR720
Zoro # G7432945
product price: $59.29
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
DCP, HL, MFC
Printer Model
DCP-8110DN, DPC-8150DN, DPC-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-DR720
Zoro #
G7432945
UPC #
801509218398
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
DCP, HL, MFC
Printer Model
DCP-8110DN, DPC-8150DN, DPC-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Printer Drum
Printer Brand
Brother
Max. Page Yield
10,000
Color
Black
For Use With
Brother DCP-8110DN, DPC-8150DN, DPC-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Compatible OEM Model Number
106R00680
Drum Condition
Remanufactured
Drum Color
Black
Remanufactured Cartridge Number
200614P
Refurbished Product Warranty
1 Year
Compatible Manufacturer Part Number
DCP-8110DN, DPC-8150DN, DPC-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT
Compatible Printer Series
DCP, HL, MFC
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
DR720
Page Yield - Maximum
30,000
Description
Market Indicator Cartridge No. DR720, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 10,000, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-8110DN, DPC-8150DN, DPC-8155DN, HL-5440D, HL-5450DN, HL-5470DW, HL-5470DWT, HL-6180DW, HL-6180DWT, MFC-8510DN, MFC-8710DW, MFC-8810DW, MFC-8910DW, MFC-8950DW, MFC-8950DWT, Drum Color Black, Ink/Toner Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.