Toner Cartridge, Black, Remanufactured
Mfr # CIG-E260
Zoro # G7377030
product price: $66.99
/eaKey Features
Market Indicator Cartridge No.
E260
Printer Series
None
Printer Model
E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-E260
Zoro #
G7377030
UPC #
801509198904
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
E260
Printer Series
None
Printer Model
E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
3,500
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN, Lexmark Compliant
Remanufactured Cartridge Number
200369P
Refurbished Product Warranty
1 Year
Page Yield - Total
3,500
Compatible Printer Model Number
E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Compatible Printer Series
None
Compatible Printer Brand
Lexmark
Market Indicator Cartridge Number
E260A11A, E260A21A, E260A31G, E260A41G, E260A80G
Product Type
Toner Cartridge
Page Yield - Black
3,500
Description
Market Indicator Cartridge No. E260/E360/E460, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN, Max. Page Yield 3,500, Remanufactured Cartridge Number 200369P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN, Lexmark Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.