Toner Cartridge, Black, Remanufactured
Mfr # CIG-E260X
Zoro # G7376979
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
E260
Printer Series
None
Printer Model
E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-E260X
Zoro #
G7376979
UPC #
801509284133
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
E260
Printer Series
None
Printer Model
E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
9,000
Color
Black
For Use With
Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200671P
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
330-2649(J), 330-2666(J), DM253(J), E260A11A, E260A21A, PK937(J)
Page Yield - Black
9,000
Compatible Printer Series
None
Page Yield - Total
9,000
Compatible Printer Model Number
E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Dell, Lexmark
Description
Market Indicator Cartridge No. E260/E360/E460, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN, Max. Page Yield 9,000, Remanufactured Cartridge Number 200671P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark E260D, E260DN, E360D, E360DN, E460DN, E460DW, E462DTN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.