Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-E330DR

  • Zoro # G7423328


product price: $52.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
1700, 1700N, 1710, 1710N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-E330DR
Zoro #
G7423328
UPC #
801509141870
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
1700, 1700N, 1710, 1710N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Printer Drum
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
For Use With
Dell 1700, 1700N, 1710, 1710N Universal, Cross compatible with IBM InfoPrint 1412, 1412N, 1512, 1512N, Lexmark E230, E232, E232T, E234, E234T, E234TN, E238, E240, E242, E330, E332N, E332TN, E340, E342N, X203N, X204N, X340, X342
Compatible OEM Model Number
0263B001A
Drum Color
Black
Remanufactured Cartridge Number
115326P
Drum Condition
Remanufactured
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Lexmark
Compatible Manufacturer Part Number
1412N, 1512, 1512N, 1700, 1700N, 1710, 1710N, Infoprint 1412
Market Indicator Cartridge Number
12A8302; 310-5404; 310-7042; 75P5712; D4283; X203H22G; X340H22G
Page Yield - Maximum
30,000

Description

Market Indicator Cartridge No. E230/E240/E330/E340, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 10,000, Printer Brand Dell, Printer Series None, Printer Model 1700, 1700N, 1710, 1710N, Drum Color Black, Ink/Toner Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.