Toner Cartridge, Black, Remanufactured
Mfr # CIG-E360
Zoro # G7376909
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
E360
Printer Series
None
Printer Model
E360D, E360DN, E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-E360
Zoro #
G7376909
UPC #
801509193084
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
E360
Printer Series
None
Printer Model
E360D, E360DN, E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
9,000
Color
Black
For Use With
Lexmark E360D, E360DN, E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE (High Yield), Lexmark Compliant
Remanufactured Cartridge Number
117103P
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
E360H11A, E360H21A, E360H31G, E360H41G, E360H80G, X463H11G, X463H21G
Compatible Printer Brand
Lexmark
Product Type
High Yield Toner Cartridge
Page Yield - Black
9,000
Compatible Printer Model Number
E360D, E360DN, E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE
Compatible Printer Series
None
Page Yield - Total
9,000
Description
Market Indicator Cartridge No. E360/E460/E462, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model E360D, E360DN, E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE, Max. Page Yield 9,000, Remanufactured Cartridge Number 117103P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark E360D, E360DN, E460DN, E460DW, E462DTN, X463DE, X464DE, X466DE, X466DTE, X466DWE (High Yield), Lexmark Compliant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.