Toner Cartridge, Black, Remanufactured
Mfr # CIG-E450DR
Zoro # G7423291
product price: $51.59
/eaKey Features
Market Indicator Cartridge No.
1720
Printer Series
None
Printer Model
1720, 1720DN
Ink/Toner Color
Black
Printer Brand
Dell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-E450DR
Zoro #
G7423291
UPC #
801509141887
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
1720
Printer Series
None
Printer Model
1720, 1720DN
Ink/Toner Color
Black
Item
Printer Drum
Printer Brand
Dell
Max. Page Yield
10,000
Drum Color
Black
Drum Condition
Remanufactured
Refurbished Product Warranty
1 Year
Page Yield - Maximum
30,000
Market Indicator Cartridge Number
310-8710; 39V1645; 44299006000; E250X22G; E250X42G; MW685; OD3500; TJ987
Compatible Manufacturer Part Number
1612 Express, 1622 Express, E350, E352, E450, Lexmark E250, Toshiba E-Studio 350p
Compatible Printer Brand
Dell
Description
Market Indicator Cartridge No. E250/E340/E450, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 10,000, Printer Brand Dell, Printer Series None, Printer Model 1720, 1720DN, Drum Color Black, Ink/Toner Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.