Toner Cartridge, Black, Remanufactured
Mfr # CIG-E460DR
Zoro # G7376918
product price: $46.99
/eaKey Features
Market Indicator Cartridge No.
E460
Printer Series
None
Printer Model
2230D, 2330D, 2330DN, 2350D, 2350DN, 3330DN, 3333DN, 3335DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-E460DR
Zoro #
G7376918
UPC #
801509284850
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
E460
Printer Series
None
Printer Model
2230D, 2330D, 2330DN, 2350D, 2350DN, 3330DN, 3333DN, 3335DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Printer Drum
Printer Brand
Dell
Max. Page Yield
10,000
Color
Black
Drum Color
Black
Drum Condition
Remanufactured
For Use With
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200672P
Refurbished Product Warranty
1 Year
Compatible Manufacturer Part Number
1812DN, 1822DN, 1822DW, 1823, 1930 MFP, 1940 MFP, 2230D, 2330D, 2330DN, 2350D, 2350DN, 3330DN, 3333DN, 3335DN, InfopriNt 1811D
Compatible Printer Brand
Lexmark
Page Yield - Maximum
30,000
Market Indicator Cartridge Number
330-8988; 39V3207; DM631; E260X22G
Description
Market Indicator Cartridge No. E260/E360/E460, Printer Drum, Drum Condition Remanufactured, Max. Page Yield 10,000, Printer Brand Dell, Printer Series None, Printer Model 2230D, 2330D, 2330DN, 2350D, 2350DN, 3330DN, 3333DN, 3335DN, Drum Color Black, Ink/Toner Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.