Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-ML1710

  • Zoro # G7377977


product price: $38.79
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-1500, ML-1510, ML-1710, ML-1740, ML-1750, ML-1755, SCX-4016, SCX-4116, SCX-4216F
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-ML1710
Zoro #
G7377977
UPC #
801509133776
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-1500, ML-1510, ML-1710, ML-1740, ML-1750, ML-1755, SCX-4016, SCX-4116, SCX-4216F
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Samsung
Max. Page Yield
3,000
Color
Black
For Use With
Samsung ML-1710, ML-1740, ML-1750, ML-1755, ML-1500, ML-1510, SCX-4016, SCX-4116, SCX-4216F
Remanufactured Cartridge Number
113485P
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Samsung
Compatible Printer Series
ML, SCX
Product Type
Toner Cartridge
Page Yield - Black
3,000
Page Yield - Total
3,000
Market Indicator Cartridge Number
ML-1710D3, SCX-4216D3
Compatible Printer Model Number
ML-1500, ML-1510, ML-1710, ML-1740, ML-1750, ML-1755, SCX-4016, SCX-4116, SCX-4216F

Description

Market Indicator Cartridge No. ML-1710D3, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model ML-1500, ML-1510, ML-1710, ML-1740, ML-1750, ML-1755, SCX-4016, SCX-4116, SCX-4216F, Max. Page Yield 3,000, Remanufactured Cartridge Number 113485P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Samsung ML-1710, ML-1740, ML-1750, ML-1755, ML-1500, ML-1510, SCX-4016, SCX-4116, SCX-4216F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.