Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-ML3050

  • Zoro # G7423827


product price: $65.69
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-3050, ML-3051, ML-3051N, ML-3051ND, SCX-5530
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-ML3050
Zoro #
G7423827
UPC #
801509155310
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-3050, ML-3051, ML-3051N, ML-3051ND, SCX-5530
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Samsung
Max. Page Yield
8,000
Color
Black
For Use With
Samsung ML-3050, ML-3051, ML-3051N, ML-3051ND, SCX-5530 (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
116373P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Page Yield - Black
8,000
Compatible Printer Model Number
ML-3050, ML-3051, ML-3051N, ML-3051ND, SCX-5530
Market Indicator Cartridge Number
ML-D3050A, ML-D3050B
Page Yield - Total
8,000
Compatible Printer Series
ML, SCX
Compatible Printer Brand
Samsung

Description

Market Indicator Cartridge No. ML-D3050A, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model ML-3050, ML-3051, ML-3051N, ML-3051ND, SCX-5530, Max. Page Yield 8,000, Remanufactured Cartridge Number 116373P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Samsung ML-3050, ML-3051, ML-3051N, ML-3051ND, SCX-5530 (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.