Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-MLT-D203E

  • Zoro # G7390498


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
ProXpress, SL
Printer Model
ProXpress M3820DW, ProXpress M3870FW, ProXpress M4020ND, ProXpress M4070FR, SL-M3820DN, SL-M3870FD
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-MLT-D203E
Zoro #
G7390498
UPC #
801509327113
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
ProXpress, SL
Printer Model
ProXpress M3820DW, ProXpress M3870FW, ProXpress M4020ND, ProXpress M4070FR, SL-M3820DN, SL-M3870FD
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Samsung
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200836P
Compatible OEM Model Number
0263B001A
For Use With
Samsung ProXpress M3820DW, M3870FW, M4020ND, M4070FR, SL-M3820DN, SL-M3870FD (Extra High Yield)
Refurbished Product Warranty
1 Year
Page Yield - Black
10,000
Page Yield - Total
10,000
Market Indicator Cartridge Number
MLT-D203E
Product Type
High Yield Toner Cartridge
Compatible Printer Series
ProXpress, SL
Compatible Printer Model Number
M3820DW, M4020ND, M4070FR, SL-M3870FD, SL-M4027FD
Compatible Printer Brand
Samsung

Description

Market Indicator Cartridge No. MLT-D203E, Ink/Toner Color Black, Printer Brand Samsung, Printer Series ProXpress, SL, Printer Model ProXpress M3820DW, ProXpress M3870FW, ProXpress M4020ND, ProXpress M4070FR, SL-M3820DN, SL-M3870FD, Max. Page Yield 10,000, Remanufactured Cartridge Number 200836P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Samsung ProXpress M3820DW, M3870FW, M4020ND, M4070FR, SL-M3820DN, SL-M3870FD (Extra High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.