Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-MLT-D203L

  • Zoro # G7390507


product price: $73.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
ProXpress, SL
Printer Model
ProXpress M3320ND, ProXpress M3370FD, ProXpress M3820DW, ProXpress M3870FW, ProXpress M4020ND, ProXpress M4070FR, SL-M3820DN, SL-M3820ND, SL-M3870FD
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-MLT-D203L
Zoro #
G7390507
UPC #
801509312959
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
ProXpress, SL
Printer Model
ProXpress M3320ND, ProXpress M3370FD, ProXpress M3820DW, ProXpress M3870FW, ProXpress M4020ND, ProXpress M4070FR, SL-M3820DN, SL-M3820ND, SL-M3870FD
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Samsung
Max. Page Yield
5,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200781P
For Use With
Samsung ProXpress M3320ND, M3370FD, M3820DW, M3870FW, M4020ND, M4070FR, SL-M3820DN, SL-M3820ND, SL-M3870FD (High Yield)
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
M3320ND, M3370FD, M3820DW, M4020ND, M4070FR, SL-M3310DN, SL-M3870FD, SL-M4027FD
Page Yield - Black
5,000
Compatible Printer Brand
Samsung
Page Yield - Total
5,000
Compatible Printer Series
ProXpress, SL
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
MLT-D203L, MLT-D203S

Description

Market Indicator Cartridge No. MLT-D203L/S, Ink/Toner Color Black, Printer Brand Samsung, Printer Series ProXpress, SL, Printer Model ProXpress M3320ND, ProXpress M3370FD, ProXpress M3820DW, ProXpress M3870FW, ProXpress M4020ND, ProXpress M4070FR, SL-M3820DN, SL-M3820ND, SL-M3870FD, Max. Page Yield 5,000, Remanufactured Cartridge Number 200781P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.