Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-MLT103

  • Zoro # G7423921


product price: $52.99
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-2955DW, ML-2955ND, SCX-4729D, SCX-4729FW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-MLT103
Zoro #
G7423921
UPC #
801509295160
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-2955DW, ML-2955ND, SCX-4729D, SCX-4729FW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Samsung
Max. Page Yield
2,500
Color
Black
For Use With
Samsung ML-2955DW, ML-2955ND, SCX-4729D, SCX-4729FW (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200350P
Refurbished Product Warranty
1 Year
Page Yield - Black
2,500
Compatible Printer Model Number
ML-2955DW, ML-2955ND, SCX-4729D, SCX-4729FD, SCX-4729FW
Compatible Printer Series
ML, SCX
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Samsung
Market Indicator Cartridge Number
MLT-D103L, MLT-D103S
Page Yield - Total
2,500

Description

Market Indicator Cartridge No. MLT-D103L/S, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model ML-2955DW, ML-2955ND, SCX-4729D, SCX-4729FW, Max. Page Yield 2,500, Remanufactured Cartridge Number 200350P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Samsung ML-2955DW, ML-2955ND, SCX-4729D, SCX-4729FW (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.