Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-R311

  • Zoro # G7404349


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
WorkCentre
Printer Model
WorkCentre 3315/DN, WorkCentre 3325/DNI
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-R311
Zoro #
G7404349
UPC #
801509294736
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
WorkCentre
Printer Model
WorkCentre 3315/DN, WorkCentre 3325/DNI
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
5,000
Color
Black
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200714P
For Use With
Xerox WorkCentre 3315/DN, 3325/DNI (High Yield)
Refurbished Product Warranty
1 Year
Page Yield - Total
5,000
Compatible Printer Model Number
WorkCentre 3315/DN, WorkCentre 3325/DNI
Market Indicator Cartridge Number
106R02309, 106R02311
Product Type
High Yield Toner Cartridge
Compatible Printer Series
WorkCentre
Page Yield - Black
5,000
Compatible Printer Brand
Xerox

Description

Market Indicator Cartridge No. 106R02311, Ink/Toner Color Black, Printer Brand Xerox, Printer Series WorkCentre, Printer Model WorkCentre 3315/DN, WorkCentre 3325/DNI, Max. Page Yield 5,000, Remanufactured Cartridge Number 200714P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox WorkCentre 3315/DN, 3325/DNI (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.