Toner Cartridge, Black, Remanufactured
Mfr # CIG-R412
Zoro # G7424195
product price: $71.89
/eaKey Features
Market Indicator Cartridge No.
106R01412
Printer Series
Phaser
Printer Model
Phaser 3300
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-R412
Zoro #
G7424195
UPC #
801509190786
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
106R01412
Printer Series
Phaser
Printer Model
Phaser 3300
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
8,000
Color
Black
For Use With
Xerox Phaser 3300MFP (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
116998P
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
106R01411, 106R01412
Compatible Printer Series
Phaser
Page Yield - Black
8,000
Compatible Printer Brand
Xerox
Compatible Printer Model Number
3300MFP
Product Type
High Yield Toner Cartridge
Page Yield - Total
8,000
Description
Market Indicator Cartridge No. 106R01412, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 3300, Max. Page Yield 8,000, Remanufactured Cartridge Number 116998P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 3300MFP (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.