Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-R795

  • Zoro # G7404428


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 3635MFP, Phaser 3635MFPS, Phaser 3635MFPX
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-R795
Zoro #
G7404428
UPC #
801509190823
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 3635MFP, Phaser 3635MFPS, Phaser 3635MFPX
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
10,000
Color
Black
For Use With
Xerox Phaser 3635MFP, 3635MFPS, 3635MFPX (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
116999P
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
3635 MFP, 3635 MFP/S, 3635 MFP/X
Page Yield - Total
10,000
Market Indicator Cartridge Number
108R00793, 108R00795
Page Yield - Black
10,000
Compatible Printer Series
Phaser
Compatible Printer Brand
Xerox
Product Type
High Yield Toner Cartridge

Description

Market Indicator Cartridge No. 108R00795, Ink/Toner Color Black, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 3635MFP, Phaser 3635MFPS, Phaser 3635MFPX, Max. Page Yield 10,000, Remanufactured Cartridge Number 116999P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 3635MFP, 3635MFPS, 3635MFPX (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.