Toner Cartridge, Black, Remanufactured
Mfr # CIG-S35
Zoro # G7423075
product price: $44.19
/eaKey Features
Market Indicator Cartridge No.
S35
Printer Series
FAX, imageCLASS, Laser, PC
Printer Model
Fax L170, Fax L360, Fax L380, Fax L380S, Fax L390, Fax L400, imageCLASS D320, imageCLASS D340, Laser 310, Laser 510, PC D320, PC D340
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-S35
Zoro #
G7423075
UPC #
801509159806
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
S35
Printer Series
FAX, imageCLASS, Laser, PC
Printer Model
Fax L170, Fax L360, Fax L380, Fax L380S, Fax L390, Fax L400, imageCLASS D320, imageCLASS D340, Laser 310, Laser 510, PC D320, PC D340
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Canon
Max. Page Yield
3,500
Color
Black
Compatible OEM Model Number
7833A001AA
For Use With
Canon ImageCLASS D320, D340, Fax L360, L380, L380S, L390 L400, L170, LaserCLASS 310, 510, PC D320, D340 (S35)
Remanufactured Cartridge Number
200039P
Refurbished Product Warranty
1 Year
Page Yield - Total
3,500
Compatible Printer Series
FAX, imageCLASS, Laser, PC
Compatible Printer Model Number
Copier PC-D320, Copier PC-D340, FAX-L170, FAX-L380, FAX-L380S, FAX-L390, FAX-L400, FAXPHONE L170, imageCLASS D320, imageCLASS D340, imageCLASS D360, LaserClass 310, LaserClass 510, PC-D320, PC-D340
Product Type
Toner Cartridge
Page Yield - Black
3,500
Market Indicator Cartridge Number
7833A001AA, 8955A001AA
Compatible Printer Brand
Canon
Description
Market Indicator Cartridge No. S35/FX8, Ink/Toner Color Black, Printer Brand Canon, Printer Series FAX, imageCLASS, Laser, PC, Printer Model Fax L170, Fax L360, Fax L380, Fax L380S, Fax L390, Fax L400, imageCLASS D320, imageCLASS D340, Laser 310, Laser 510, PC D320, PC D340, Max. Page Yield 3,500, Remanufactured Cartridge Number 200039P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.