Toner Cartridge, Black, Remanufactured
Mfr # CIG-T640
Zoro # G7376951
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
T640
Printer Series
None
Printer Model
T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646DTE, X646E, X646EF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-T640
Zoro #
G7376951
UPC #
801509195965
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
T640
Printer Series
None
Printer Model
T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646DTE, X646E, X646EF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200222P
For Use With
Lexmark T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646E, X646DTE, X646EF (High Yield), Lexmark Compliant, Special Label, Applications Compatible
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Page Yield - Total
21,000
Compatible Printer Series
None
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
64004HA, 64015HA, 64035HA, 64075HA, 64080HW, 64084HW, 64087HW, X644H01A, X644H11A, X644H21A
Compatible Printer Model Number
T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646DTE, X646E, X646EF
Page Yield - Black
21,000
Compatible Printer Brand
Lexmark
Description
Market Indicator Cartridge No. T640/T642/T644, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T640, T640DN, T640DTN, T640N, T640TN, T642, T642DTN, T642N, T642TN, T644, T644DTN, T644N, T644TN, X642E, X644E, X646DTE, X646E, X646EF, Max. Page Yield 10,000, Remanufactured Cartridge Number 200222P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.