Toner Cartridge, Black, Remanufactured
Mfr # CIG-T644
Zoro # G7376881
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
T644
Printer Series
None
Printer Model
T644, T644DTN, T644N, T644TN, X644E, X646DTE, X646E, X646EF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-T644
Zoro #
G7376881
UPC #
801509195989
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
T644
Printer Series
None
Printer Model
T644, T644DTN, T644N, T644TN, X644E, X646DTE, X646E, X646EF
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Lexmark T644, T644DTN, T644N, T644TN, X644E, X646E, X646DTE, X646EF (Extra High Yield), Lexmark Compliant, Special Label Applications Compatible
Remanufactured Cartridge Number
200223P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Page Yield - Total
32,000
Compatible Printer Model Number
T644, T644DTN, T644N, T644TN, X644E, X646DTE, X646E, X646EF
Compatible Printer Brand
Lexmark
Market Indicator Cartridge Number
64080XW, 64404XA, 64415XA, 64435XA, 64475XA, 64480XW, 64484XW, X644X01A, X644X11A, X644X21A
Page Yield - Black
32,000
Description
Market Indicator Cartridge No. T644/X644, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T644, T644DTN, T644N, T644TN, X644E, X646DTE, X646E, X646EF, Max. Page Yield 10,000, Remanufactured Cartridge Number 200223P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark T644, T644DTN, T644N, T644TN, X644E, X646E, X646DTE, X646EF (Extra High Yield), Lexmark Compliant, Special Label Applications Compatible
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.