Toner Cartridge, Black, Remanufactured
Mfr # CIG-T654
Zoro # G7377566
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
T654
Printer Series
None
Printer Model
T654DN, T654DTN, T654N, T656dne, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-T654
Zoro #
G7377566
UPC #
801509201468
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
T654
Printer Series
None
Printer Model
T654DN, T654DTN, T654N, T656dne, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200491P
Compatible OEM Model Number
0263B001A
For Use With
Lexmark T654DN, T654DTN, T654N, T656DNE, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME (Extra High Yield), Lexmark Compliant, Special Label Applications Compatible
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
T654X04A, T654X11A, T654X21A, T654X31G, T654X41G, T654X80G, T654X84G, T654X87G, X654X04A, X654X11A, X654X21A, X654X31G, X654X41G
Page Yield - Black
36,000
Compatible Printer Model Number
T654DN, T654DTN, T654N, T656DNE, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME
Page Yield - Total
36,000
Compatible Printer Brand
Lexmark
Description
Market Indicator Cartridge No. T654/T646, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model T654DN, T654DTN, T654N, T656dne, X654DE, X656DE, X656DTE, X658DE, X658DFE, X658DME, X658DTE, X658DTFE, X658DTME, Max. Page Yield 10,000, Remanufactured Cartridge Number 200491P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.