Toner Cartridge, Black, Remanufactured
Mfr # CIG-TK-1142
Zoro # G7377119
product price: $46.79
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
FS-1035MFP, FS-1135MFP, M2035DN, M2535DN
Ink/Toner Color
Black
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TK-1142
Zoro #
G7377119
UPC #
801509316513
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
FS-1035MFP, FS-1135MFP, M2035DN, M2535DN
Ink/Toner Color
Black
Cartridge Condition
New
Item
High Yield Toner Cartridge
Printer Brand
Kyocera
Max. Page Yield
10,000
Color
Black
For Use With
Kyocera FS-1035MFP, FS-1135MFP, M2035DN, M2535DN (High Yield)
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200803
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
FS-1035 MFP, FS1135 MFP, M2035DN, M2535DN
Market Indicator Cartridge Number
TK-1142
Compatible Printer Brand
Kyocera Mita
Page Yield - Black
7,200
Product Type
High Yield Toner Cartridge
Compatible Printer Series
FS
Page Yield - Total
7,200
Description
Market Indicator Cartridge No. TK-1142, Ink/Toner Color Black, Printer Brand Kyocera, Printer Series None, Printer Model FS-1035MFP, FS-1135MFP, M2035DN, M2535DN, Max. Page Yield 10,000, Remanufactured Cartridge Number 200803, Color Black, Cartridge Condition New, High Yield Toner Cartridge, For Use With Kyocera FS-1035MFP, FS-1135MFP, M2035DN, M2535DN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.