Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN315BK
Zoro # G7388075
product price: $57.09
/eaKey Features
Market Indicator Cartridge No.
TN315BK
Printer Series
DCP, HL, MFC
Printer Model
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN315BK
Zoro #
G7388075
UPC #
801509201338
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN315BK
Printer Series
DCP, HL, MFC
Printer Model
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
6,000
Color
Black
Compatible OEM Model Number
TN315BK
For Use With
Brother DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW (High Yield)
Remanufactured Cartridge Number
200444P
Refurbished Product Warranty
1 Year
Page Yield - Total
6,000
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
TN315BK
Compatible Printer Brand
Brother
Compatible Printer Series
DCP, HL, MFC
Page Yield - Black
6,000
Compatible Printer Model Number
DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW
Description
Market Indicator Cartridge No. TN315BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-9050CDN, DCP-9055CDN, DCP-9270CDN, HL-4140CN, HL-4150CDN, HL-4570CDW, HL-4570CDWT, MFC-9460CDN, MFC-9465CDN, MFC-9560CDW, MFC-9970, MFC-9970CDW, Max. Page Yield 6,000, Remanufactured Cartridge Number 200444P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.