Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN350
Zoro # G7432857
product price: $32.69
/eaKey Features
Market Indicator Cartridge No.
TN350
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7020, HL-2030, HL-2040, HL-2070N, intelliFax-2820, intelliFax-2850, intelliFax-2910, intelliFax-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN350
Zoro #
G7432857
UPC #
801509160307
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN350
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7020, HL-2030, HL-2040, HL-2070N, intelliFax-2820, intelliFax-2850, intelliFax-2910, intelliFax-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
2,500
Color
Black
Remanufactured Cartridge Number
200089P
For Use With
Brother DCP-7020, HL-2030, HL-2040, HL-2070N, IntelliFax-2820, IntelliFax-2850, IntelliFax-2910, IntelliFax-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Compatible OEM Model Number
TN350
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
TN350
Page Yield - Total
2,500
Compatible Printer Brand
Brother
Compatible Printer Model Number
DCP-7020, HL-2030, HL-2040, HL-2070N, IntelliFAX-2820, IntelliFAX-2850, IntelliFAX-2910, IntelliFAX-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N
Product Type
Toner Cartridge
Compatible Printer Series
DCP, HL, intelliFax, MFC
Page Yield - Black
2,500
Description
Market Indicator Cartridge No. TN350, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, intelliFax, MFC, Printer Model DCP-7020, HL-2030, HL-2040, HL-2070N, intelliFax-2820, intelliFax-2850, intelliFax-2910, intelliFax-2920, MFC-7220, MFC-7225N, MFC-7420, MFC-7820N, Max. Page Yield 2,500, Remanufactured Cartridge Number 200089P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.