Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN360
Zoro # G7432680
product price: $32.69
/eaKey Features
Market Indicator Cartridge No.
TN360
Printer Series
DCP, HL, MFC
Printer Model
DCP-7030, DCP-7040, HL-2140, HL-2150N, HL-2170W, MFC-7320, MFC-7340, MFC-7345N, MFC-7440N, MFC-7450, MFC-7840W
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN360
Zoro #
G7432680
UPC #
801509160550
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN360
Printer Series
DCP, HL, MFC
Printer Model
DCP-7030, DCP-7040, HL-2140, HL-2150N, HL-2170W, MFC-7320, MFC-7340, MFC-7345N, MFC-7440N, MFC-7450, MFC-7840W
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
2,600
Color
Black
For Use With
Brother DCP-7030, DCP-7040, HL-2140, HL-2150N, HL-2170W, MFC-7320, MFC-7340, MFC-7345N, MFC-7440N, MFC-7450, MFC-7840W (High Yield)
Remanufactured Cartridge Number
200114P
Compatible OEM Model Number
TN360
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
DCP-7030, DCP-7040, HL-2140, HL-2150N, HL-2170W, MFC-7320, MFC-7340, MFC-7345N, MFC-7440N, MFC-7450, MFC-7840W
Page Yield - Black
2,600
Product Type
High Yield Toner Cartridge
Page Yield - Total
2,600
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
TN360
Compatible Printer Series
DCP, HL, MFC
Description
Market Indicator Cartridge No. TN360, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-7030, DCP-7040, HL-2140, HL-2150N, HL-2170W, MFC-7320, MFC-7340, MFC-7345N, MFC-7440N, MFC-7450, MFC-7840W, Max. Page Yield 2,600, Remanufactured Cartridge Number 200114P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.