Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN420
Zoro # G7432890
product price: $35.99
/eaKey Features
Market Indicator Cartridge No.
TN420
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN420
Zoro #
G7432890
UPC #
801509195613
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN420
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
1,200
Color
Black
Compatible OEM Model Number
TN420
For Use With
Brother DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, IntelliFax-2840, IntelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Remanufactured Cartridge Number
200205P
Refurbished Product Warranty
1 Year
Page Yield - Total
1,200
Compatible Printer Brand
Brother
Product Type
Toner Cartridge
Compatible Printer Series
DCP, HL, intelliFax, MFC
Market Indicator Cartridge Number
TN420
Compatible Printer Model Number
DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, IntelliFAX-2840, IntelliFAX-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Page Yield - Black
1,200
Description
Market Indicator Cartridge No. TN420, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, intelliFax, MFC, Printer Model DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW, Max. Page Yield 1,200, Remanufactured Cartridge Number 200205P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.