Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN450
Zoro # G7432909
product price: $39.39
/eaKey Features
Market Indicator Cartridge No.
TN450
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7055, DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN450
Zoro #
G7432909
UPC #
801509195644
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN450
Printer Series
DCP, HL, intelliFax, MFC
Printer Model
DCP-7055, DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
2,600
Color
Black
Compatible OEM Model Number
TN450
For Use With
Brother DCP-7055, DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, IntelliFax-2840, IntelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW (High Yield)
Remanufactured Cartridge Number
200206P
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Brother
Page Yield - Black
2,600
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
TN450
Page Yield - Total
2,600
Compatible Printer Series
DCP, HL, intelliFax, MFC
Compatible Printer Model Number
DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, IntelliFAX-2840, IntelliFAX-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW
Description
Market Indicator Cartridge No. TN450, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, intelliFax, MFC, Printer Model DCP-7055, DCP-7060D, DCP-7065DN, HL-2220, HL-2230, HL-2240, HL-2240D, HL-2270DW, HL-2275DW, HL-2280DW, intelliFax-2840, intelliFax-2940, MFC-7240, MFC-7360N, MFC-7365DN, MFC-7460DN, MFC-7860DW, Max. Page Yield 2,600, Remanufactured Cartridge Number 200206P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.