Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN540
Zoro # G7433006
product price: $34.49
/eaKey Features
Market Indicator Cartridge No.
TN540
Printer Series
DCP, HL, MFC
Printer Model
DCP-8040, DCP-8045D, HL-5130, HL-5140, HL-5150D, HL-5150DLT, HL-5170DN, HL-5170DNLT, MFC-8120, MFC-8220, MFC-8440, MFC-8440D, MFC-8440DN, MFC-8640D, MFC-8840, MFC-8840D, MFC-8840DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN540
Zoro #
G7433006
UPC #
801509135299
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN540
Printer Series
DCP, HL, MFC
Printer Model
DCP-8040, DCP-8045D, HL-5130, HL-5140, HL-5150D, HL-5150DLT, HL-5170DN, HL-5170DNLT, MFC-8120, MFC-8220, MFC-8440, MFC-8440D, MFC-8440DN, MFC-8640D, MFC-8840, MFC-8840D, MFC-8840DN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
3,500
Color
Black
Compatible OEM Model Number
TN540
Remanufactured Cartridge Number
113956P
For Use With
Brother DCP-8040, DCP-8045D, HL-5130, HL-5140, HL-5150D, HL-5150DLT, HL-5170DN, HL-5170DNLT, MFC-8120, MFC-8220, MFC-8440, MFC-8440D, MFC-8440DN, MFC-8640D, MFC-8840, MFC-8840D, MFC-8840DN
Refurbished Product Warranty
1 Year
Page Yield - Black
3,500
Market Indicator Cartridge Number
TN540
Compatible Printer Brand
Brother
Compatible Printer Series
DCP, HL, MFC
Product Type
Toner Cartridge
Compatible Printer Model Number
DCP-8040, DCP-8045D, HL-5130, HL-5140, HL-5150D, HL-5150DLT, HL-5170DN, HL-5170DNLT, MFC-8120, MFC-8220, MFC-8440, MFC-8440D, MFC-8440DN, MFC-8640D, MFC-8840, MFC-8840D, MFC-8840DN
Page Yield - Total
3,500
Description
Market Indicator Cartridge No. TN540, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-8040, DCP-8045D, HL-5130, HL-5140, HL-5150D, HL-5150DLT, HL-5170DN, HL-5170DNLT, MFC-8120, MFC-8220, MFC-8440, MFC-8440D, MFC-8440DN, MFC-8640D, MFC-8840, MFC-8840D, MFC-8840DN, Max. Page Yield 3,500, Remanufactured Cartridge Number 113956P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.