Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN550
Zoro # G7433015
product price: $34.99
/eaKey Features
Market Indicator Cartridge No.
TN550
Printer Series
DCP, HL, MFC
Printer Model
DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN550
Zoro #
G7433015
UPC #
801509160819
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN550
Printer Series
DCP, HL, MFC
Printer Model
DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Brother
Max. Page Yield
3,500
Color
Black
For Use With
Brother DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
Remanufactured Cartridge Number
200140P
Compatible OEM Model Number
TN550
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
TN550
Compatible Printer Brand
Brother
Page Yield - Black
3,500
Compatible Printer Model Number
DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW
Page Yield - Total
3,500
Product Type
Toner Cartridge
Compatible Printer Series
DCP, HL, MFC
Description
Market Indicator Cartridge No. TN550, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-8060, DCP-8065DN, HL-5240, HL-5250DN, HL-5250DNT, HL-5270DN, HL-5280DW, MFC-8460N, MFC-8470DN, MFC-8660DN, MFC-8670DN, MFC-8860DN, MFC-8870DW, Max. Page Yield 3,500, Remanufactured Cartridge Number 200140P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.