Toner Cartridge, Black, Remanufactured
Mfr # CIG-TN660
Zoro # G7433100
product price: $43.19
/eaKey Features
Market Indicator Cartridge No.
TN660
Printer Series
DCP, HL, MFC
Printer Model
DCP-L2300D, DCP-L2320D, DCP-L2340DW, DCP-L2360DN, DCP-L2360DW, DCP-L2500D, DCP-L2520DW, DCP-L2540DN, DCP-L2540DW, DCP-L2560DW, HL-L2305W, HL-L2365DW, HL-L2380DW, MFC-2705DW, MFC-L2700DN, MFC-L2700DW, MFC-L2703DW, MFC-L2707DW, MFC-L2720DW, MFC-L2740DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TN660
Zoro #
G7433100
UPC #
801509322927
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
TN660
Printer Series
DCP, HL, MFC
Printer Model
DCP-L2300D, DCP-L2320D, DCP-L2340DW, DCP-L2360DN, DCP-L2360DW, DCP-L2500D, DCP-L2520DW, DCP-L2540DN, DCP-L2540DW, DCP-L2560DW, HL-L2305W, HL-L2365DW, HL-L2380DW, MFC-2705DW, MFC-L2700DN, MFC-L2700DW, MFC-L2703DW, MFC-L2707DW, MFC-L2720DW, MFC-L2740DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Brother
Max. Page Yield
2,600
Color
Black
For Use With
Brother DCP-L2500D, DCP-L2520DW, DCP-L2540DN, DCP-L2540DW, DCP-L2560DW, DCP-L2300D, DCP-L2320D, DCP-L2340DW, DCP-L2360DN, DCP-L2360DW, HL-L2365DW, HL-L2380DW, MFC-L2700DW, MFC-L2720DW, MFC-L2740DW (High Yield)
Remanufactured Cartridge Number
200815P
Compatible OEM Model Number
106R00680
Refurbished Product Warranty
1 Year
Compatible Printer Series
DCP, HL, MFC
Market Indicator Cartridge Number
TN660
Page Yield - Total
2,600
Compatible Printer Brand
Brother
Compatible Printer Model Number
DCP-L2520DW, DCP-L2540DW, HL-L2300D, HL-L2305W, HL-L2315DW, HL-L2320D, HL-L2340DW, HL-L2360DW, HL-L2380DW, MFC-L2385DW, MFC-L2680W, MFC-L2700DW, MFC-L2705DW, MFC-L2707DW, MFC-L2720DW, MFC-L2740DW
Page Yield - Black
2,600
Product Type
High Yield Toner Cartridge
Description
Market Indicator Cartridge No. TN660, Ink/Toner Color Black, Printer Brand Brother, Printer Series DCP, HL, MFC, Printer Model DCP-L2300D, DCP-L2320D, DCP-L2340DW, DCP-L2360DN, DCP-L2360DW, DCP-L2500D, DCP-L2520DW, DCP-L2540DN, DCP-L2540DW, DCP-L2560DW, HL-L2305W, HL-L2365DW, HL-L2380DW, MFC-2705DW, MFC-L2700DN, MFC-L2700DW, MFC-L2703DW, MFC-L2707DW, MFC-L2720DW, MFC-L2740DW, Max. Page Yield 2,600, Remanufactured Cartridge Number 200815P, Color Black, Cartridge Condition Remanufactured
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.