Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-TNP44

  • Zoro # G7376741


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
Bizhub
Printer Model
Bizhub 4050, Bizhub 4750
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-TNP44
Zoro #
G7376741
UPC #
801509340983
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
Bizhub
Printer Model
Bizhub 4050, Bizhub 4750
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Konica
Max. Page Yield
10,000
Color
Black
Remanufactured Cartridge Number
200890P
For Use With
Konica Minolta Bizhub 4050, 4750
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Market Indicator Cartridge Number
A6VK01F, TNP44
Page Yield - Total
20,000
Product Type
Toner Cartridge
Compatible Printer Brand
Konica Minolta
Page Yield - Black
20,000
Compatible Printer Series
Bizhub
Compatible Printer Model Number
4050, 4750

Description

Market Indicator Cartridge No. TNP44, Ink/Toner Color Black, Printer Brand Konica, Printer Series Bizhub, Printer Model Bizhub 4050, Bizhub 4750, Max. Page Yield 10,000, Remanufactured Cartridge Number 200890P, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Konica Minolta Bizhub 4050, 4750

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.