Zoro Homepage

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-X364

  • Zoro # G7377581


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
X264DN, X363DN, X364DN, X364DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-X364
Zoro #
G7377581
UPC #
801509202076
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
X264DN, X363DN, X364DN, X364DW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
9,000
Color
Black
Remanufactured Cartridge Number
117472P
For Use With
Lexmark X264DN, X363DN, X364DN, X364DW (High Yield), Lexmark Compliant
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Series
None
Page Yield - Black
9,000
Compatible Printer Brand
Lexmark
Compatible Printer Model Number
X264DN, X363DN, X364DN, X364DW
Page Yield - Total
9,000
Market Indicator Cartridge Number
X264A21G, X264H11G, X264H21G, X264H31G, X264H80G
Product Type
High Yield Toner Cartridge

Description

Market Indicator Cartridge No. X264/X363/X364, Ink/Toner Color Black, Printer Brand Lexmark, Printer Series None, Printer Model X264DN, X363DN, X364DN, X364DW, Max. Page Yield 9,000, Remanufactured Cartridge Number 117472P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Lexmark X264DN, X363DN, X364DN, X364DW (High Yield), Lexmark Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.