Toner Cartridge, Cyan, Remanufactured
Mfr # CIG-106R01331
Zoro # G7377697
product price: $22.99
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6125, Phaser 6125N
Ink/Toner Color
Cyan
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-106R01331
Zoro #
G7377697
UPC #
801509332889
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6125, Phaser 6125N
Ink/Toner Color
Cyan
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
1,000
Color
Cyan
Compatible OEM Model Number
0263B001A
For Use With
Xerox Phaser 6125, 6125N
Remanufactured Cartridge Number
200887
Refurbished Product Warranty
1 Year
Page Yield - Cyan
1,000
Compatible Printer Model Number
6125, 6125N
Compatible Printer Brand
Xerox
Page Yield - Total
1,000
Product Type
Toner Cartridge
Market Indicator Cartridge Number
106R01331
Compatible Printer Series
Phaser
Description
Market Indicator Cartridge No. 106R01331, Ink/Toner Color Cyan, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6125, Phaser 6125N, Max. Page Yield 1,000, Remanufactured Cartridge Number 200887, Color Cyan, Cartridge Condition New, Toner Cartridge, For Use With Xerox Phaser 6125, 6125N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.