Toner Cartridge, Cyan, Remanufactured
Mfr # CIG-D3130C
Zoro # G7390157
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
3130
Printer Series
None
Printer Model
3130CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D3130C
Zoro #
G7390157
UPC #
801509201864
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
3130
Printer Series
None
Printer Model
3130CN
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
9,000
Color
Cyan
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200504P
For Use With
Dell 3130CN (High Yield)
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
3130CN
Page Yield - Cyan
9,000
Market Indicator Cartridge Number
330-1194, 330-1199, G479F, G483F
Compatible Printer Brand
Dell
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Page Yield - Total
9,000
Description
Market Indicator Cartridge No. 3130, Ink/Toner Color Cyan, Printer Brand Dell, Printer Series None, Printer Model 3130CN, Max. Page Yield 9,000, Remanufactured Cartridge Number 200504P, Color Cyan, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 3130CN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.