Zoro Homepage

Toner Cartridge, Magenta, Remanufactured

  • Mfr # 200750

  • Zoro # G7423580


product price: $29.09
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C1660W
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200750
Zoro #
G7423580
UPC #
801509298017
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C1660W
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
1,000
Color
Magenta
For Use With
Dell C1660W
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200750
Refurbished Product Warranty
1 Year
Product Type
Toner Cartridge
Compatible Printer Model Number
C1660W
Compatible Printer Series
None
Page Yield - Total
1,000
Market Indicator Cartridge Number
332-0401, 4J0X7
Compatible Printer Brand
Dell
Page Yield - Magenta
1,000

Description

Market Indicator Cartridge No. 03A, Ink/Toner Color Magenta, Printer Brand Dell, Printer Series None, Printer Model C1660W, Max. Page Yield 1,000, Remanufactured Cartridge Number 200750, Color Magenta, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell C1660W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.