Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Magenta, Remanufactured

  • Mfr # CIG-C540M

  • Zoro # G7376945


product price: $69.89
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-C540M
Zoro #
G7376945
UPC #
801509295757
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Ink/Toner Color
Magenta
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Lexmark
Max. Page Yield
2,000
Color
Magenta
For Use With
Lexmark C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE (High Yield)
Remanufactured Cartridge Number
200697
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Series
None
Market Indicator Cartridge Number
C540H1MG, C540H2MG
Compatible Printer Model Number
C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE
Compatible Printer Brand
Lexmark
Page Yield - Magenta
2,000
Page Yield - Total
2,000

Description

Market Indicator Cartridge No. C540/C544/X543/X544, Ink/Toner Color Magenta, Printer Brand Lexmark, Printer Series None, Printer Model C540N, C543DN, C544DN, C544DW, C546DTN, X543DN, X544DN, X544DTN, X544N, X546DTN, X548DE, X548DTE, Max. Page Yield 2,000, Remanufactured Cartridge Number 200697, Color Magenta, Cartridge Condition Remanufactured, High Yield Toner Cartridge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.