Zoro Homepage

Toner Cartridge, Yellow, Remanufactured

  • Mfr # 200655

  • Zoro # G7423197


product price: $35.99
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200655
Zoro #
G7423197
UPC #
801509284317
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
1,400
Color
Yellow
Remanufactured Cartridge Number
200655
For Use With
Dell 1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW (High Yield)
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Brand
Dell
Market Indicator Cartridge Number
331-0779, 332-0408, DG1TR, W8X8P
Compatible Printer Model Number
1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW
Compatible Printer Series
None
Page Yield - Total
1,400
Page Yield - Yellow
1,400

Description

Market Indicator Cartridge No. 03A, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW, Max. Page Yield 1,400, Remanufactured Cartridge Number 200655, Color Yellow, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 1250C, 1350CNW, 1355CN, 1355CNW, C1760NW, C1765NF, C1765NFW (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.