Toner Cartridge, Yellow, Remanufactured
Mfr # CIG-6500Y
Zoro # G7424070
product price: $42.79
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CIG-6500Y
Zoro #
G7424070
UPC #
801509298901
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
Phaser
Printer Model
Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Xerox
Max. Page Yield
2,500
Color
Yellow
Remanufactured Cartridge Number
200763
For Use With
Xerox Phaser 6500N, 6500DN, 6505N, 6505DN (High Yield)
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Page Yield - Total
2,500
Compatible Printer Model Number
Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N
Page Yield - Yellow
2,500
Compatible Printer Series
Phaser
Compatible Printer Brand
Xerox
Market Indicator Cartridge Number
106R01593, 106R01596
Product Type
High Yield Toner Cartridge
Description
Market Indicator Cartridge No. 106R01596, Ink/Toner Color Yellow, Printer Brand Xerox, Printer Series Phaser, Printer Model Phaser 6500DN, Phaser 6500N, Phaser 6505DN, Phaser 6505N, Max. Page Yield 2,500, Remanufactured Cartridge Number 200763, Color Yellow, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Xerox Phaser 6500N, 6500DN, 6505N, 6505DN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.