Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Yellow, Remanufactured

  • Mfr # CIG-D2150Y

  • Zoro # G7423081


product price: $34.79
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2150CDN, 2150CN, 2155CDN, 2155CN
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CIG-D2150Y
Zoro #
G7423081
UPC #
801509285192
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
2150CDN, 2150CN, 2155CDN, 2155CN
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Yellow
Compatible OEM Model Number
0263B001A
Remanufactured Cartridge Number
200659
For Use With
Dell 2150CN, 2150CDN, 2155CN, 2155CDN (High Yield)
Refurbished Product Warranty
1 Year
Page Yield - Yellow
2,500
Product Type
High Yield Toner Cartridge
Market Indicator Cartridge Number
331-0715, 331-0718, 8GK7X, 9X54J
Compatible Printer Brand
Dell
Compatible Printer Series
None
Compatible Printer Model Number
2150CDN, 2150CN, 2155CDN, 2155CN
Page Yield - Total
2,500

Description

Market Indicator Cartridge No. 2150/2155, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 2150CDN, 2150CN, 2155CDN, 2155CN, Max. Page Yield 2,500, Remanufactured Cartridge Number 200659, Color Yellow, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 2150CN, 2150CDN, 2155CN, 2155CDN (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.