Toner Cartridge, Yellow, Remanufactured
Mfr # CIG-D3130Y
Zoro # G7422530
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Market Indicator Cartridge No.
3130
Printer Series
None
Printer Model
3130CN
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-D3130Y
Zoro #
G7422530
UPC #
801509201901
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
3130
Printer Series
None
Printer Model
3130CN
Ink/Toner Color
Yellow
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Dell
Max. Page Yield
9,000
Color
Yellow
Compatible OEM Model Number
0263B001A
For Use With
Dell 3130CN (High Yield)
Remanufactured Cartridge Number
200506P
Refurbished Product Warranty
1 Year
Compatible Printer Brand
Dell
Page Yield - Total
9,000
Page Yield - Yellow
9,000
Compatible Printer Series
None
Market Indicator Cartridge Number
330-1196, 330-1204, G481F, G485F
Compatible Printer Model Number
3130CN
Product Type
High Yield Toner Cartridge
Description
Market Indicator Cartridge No. 3130, Ink/Toner Color Yellow, Printer Brand Dell, Printer Series None, Printer Model 3130CN, Max. Page Yield 9,000, Remanufactured Cartridge Number 200506P, Color Yellow, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Dell 3130CN (High Yield)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.