Toner Cartridge, Yellow, Remanufactured
Mfr # CIG-TK-592Y
Zoro # G7376997
product price: $57.89
/eaKey Features
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
FS-C2026MFP, FS-C2126MFP, FS-C2526MFP, FS-C2626MFP, FS-C5250DN, M6026CDN, M6526CDN, P6026CDN
Ink/Toner Color
Yellow
Cartridge Condition
New
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CIG-TK-592Y
Zoro #
G7376997
UPC #
801509315998
Country of Origin
China
Details
Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
FS-C2026MFP, FS-C2126MFP, FS-C2526MFP, FS-C2626MFP, FS-C5250DN, M6026CDN, M6526CDN, P6026CDN
Ink/Toner Color
Yellow
Cartridge Condition
New
Item
Toner Cartridge
Printer Brand
Kyocera
Max. Page Yield
5,000
Color
Yellow
Remanufactured Cartridge Number
200807
For Use With
Kyocera FS-C2026MFP, FS-C2126MFP, FS-C2526MFP, FS-C2626MFP, FS-C5250DN, M6026CDN, M6526CDN, P6026CDN
Compatible OEM Model Number
0263B001A
Refurbished Product Warranty
1 Year
Compatible Printer Model Number
FS-C2026 MFP, FS-C2126 MFP, FS-C2526 MFP, FS-C2626 MFP, FS-C5250DN, M6026CDN, M6526CDN, P6026CDN
Page Yield - Yellow
5,000
Compatible Printer Series
FS
Compatible Printer Brand
Kyocera Mita
Market Indicator Cartridge Number
TK-592Y
Product Type
Toner Cartridge
Page Yield - Total
5,000
Description
Market Indicator Cartridge No. TK-592, Ink/Toner Color Yellow, Printer Brand Kyocera, Printer Series None, Printer Model FS-C2026MFP, FS-C2126MFP, FS-C2526MFP, FS-C2626MFP, FS-C5250DN, M6026CDN, M6526CDN, P6026CDN, Max. Page Yield 5,000, Remanufactured Cartridge Number 200807, Color Yellow, Cartridge Condition New, Toner Cartridge, For Use With Kyocera FS-C2026MFP, FS-C2126MFP, FS-C2526MFP, FS-C2626MFP, FS-C5250DN, M6026CDN, M6526CDN, P6026CDN
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.