Zoro Homepage
This item is Discontinued.
Clover Imaging Group Ink Cartridge, Black, Remanufactured CIG-1899B002

Ink Cartridge, Black, Remanufactured (Discontinued)

  • Mfr # CIG-1899B002
  • Zoro # G7386937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-1899B002
Zoro #
G7386937
UPC #
801509148091
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
PG-30
Printer Series
PIXMA
Printer Model
PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP190, PIXMA MP210, PIXMA MP470, PIXMA MX300, PIXMA MX310
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
Canon
Max. Page Yield
215
Color
Black
Remanufactured Cartridge Number
116183
For Use With
Canon PIXMA iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310
Compatible OEM Model Number
1899B002
Refurbished Product Warranty
1 Year
Page Yield - Black
215
Market Indicator Cartridge Number
PG-30
Compatible Printer Brand
Canon
Compatible Printer Series
PIXMA
Compatible Printer Model Number
PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP190, PIXMA MP210, PIXMA MP470, PIXMA MX300, PIXMA MX310
Page Yield - Total
215
Product Type
Ink Cartridge

Description

Market Indicator Cartridge No. PG-30, Ink/Toner Color Black, Printer Brand Canon, Printer Series PIXMA, Printer Model PIXMA iP1800, PIXMA iP2600, PIXMA MP140, PIXMA MP190, PIXMA MP210, PIXMA MP470, PIXMA MX300, PIXMA MX310, Max. Page Yield 215, Remanufactured Cartridge Number 116183, Color Black, Cartridge Condition Remanufactured, Ink Cartridge, For Use With Canon PIXMA iP1800, iP2600, MP140, MP190, MP210, MP470, MX300, MX310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.