Zoro Homepage
This item is Discontinued.
Clover Imaging Group Ink Cartridge, Black, Remanufactured CIG-LC65BK

Ink Cartridge, Black, Remanufactured (Discontinued)

  • Mfr # CIG-LC65BK
  • Zoro # G7400858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-LC65BK
Zoro #
G7400858
UPC #
801509191844
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
LC65BK
Printer Series
MFC
Printer Model
MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Ink Cartridge
Printer Brand
Brother
Max. Page Yield
900
Color
Black
Remanufactured Cartridge Number
117021
For Use With
Brother MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW
Compatible OEM Model Number
LC65BK
Refurbished Product Warranty
1 Year
Page Yield - Black
900
Page Yield - Total
900
Product Type
High Yield Ink Cartridge
Compatible Printer Model Number
MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW
Compatible Printer Series
MFC
Compatible Printer Brand
Brother
Market Indicator Cartridge Number
LC65, LC65BK

Description

Market Indicator Cartridge No. LC65BK, Ink/Toner Color Black, Printer Brand Brother, Printer Series MFC, Printer Model MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW, Max. Page Yield 900, Remanufactured Cartridge Number 117021, Color Black, Cartridge Condition Remanufactured, High Yield Ink Cartridge, For Use With Brother MFC-5890CN, MFC-5895CW, MFC-6490CW, MFC-6890CDW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.