Zoro Homepage

Silicon Carbide Gel Water, 4A, 600 Grit

  • Mfr # 233179

  • Zoro # G2273026


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Container Type
Jar
Size
1 lb
Application
Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
Grade
4A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233179
Zoro #
G2273026
UPC #
079340395541
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
1 lb

Details

Item
Silicon Carbide Gel Water Mix
Color
Gray
Container Type
Jar
Application
Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
Grade
4A
Grit
600
Solution Type
Water

Description

Silicon Carbide Gel Water Mix, Color Gray, Container Size 1 lb, Container Type Jar, Grit 600, Grade 4A, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.