Zoro Homepage

Silicon Carbide Grease, G, 80 Grit

  • Mfr # 233017

  • Zoro # G2273069


product price: $43.99
/ea

Key Features

Color
Gray
Container Type
Can
Size
1 lb
Application
Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
Grade
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233017
Zoro #
G2273069
UPC #
079340394735
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
1 lb

Details

Item
Silicon Carbide Grease Mix
Color
Gray
Container Type
Can
Application
Lapping, Honing and Grinding Valve Seats, Gear Teeth, Dowel Holes In Dies, Bushings, Flat Surfaces On Seals and Castings, Machining Parts, Shafts, Knives and Cutting Blades
Grade
G
Grit
80
Solution Type
Oil

Description

Silicon Carbide Grease Mix, Color Gray, Container Size 1 lb, Container Type Can, Grit 80, Grade G, Compatible Buffing Wheel Type Not Applicable, Product Type Clover Lapping Compound, Solution Type Oil

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.