Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toner Cartridge, Black, Remanufactured

  • Mfr # CIG-ML3470

  • Zoro # G7423851


product price: $69.19
/ea

Key Features

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-3470ND, ML-3471ND
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIG-ML3470
Zoro #
G7423851
UPC #
801509190748
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
03A
Printer Series
None
Printer Model
ML-3470ND, ML-3471ND
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
High Yield Toner Cartridge
Printer Brand
Samsung
Max. Page Yield
10,000
Color
Black
Compatible OEM Model Number
0263B001A
For Use With
Samsung ML-3470ND, ML-3471ND (High Yield)
Remanufactured Cartridge Number
116997P
Refurbished Product Warranty
1 Year
Product Type
High Yield Toner Cartridge
Compatible Printer Model Number
ML-3470ND, ML-3471ND
Compatible Printer Series
ML
Compatible Printer Brand
Samsung
Page Yield - Black
10,000
Market Indicator Cartridge Number
ML-D3470A, ML-D3470B
Page Yield - Total
10,000

Description

Market Indicator Cartridge No. ML-D3470B/A, Ink/Toner Color Black, Printer Brand Samsung, Printer Series None, Printer Model ML-3470ND, ML-3471ND, Max. Page Yield 10,000, Remanufactured Cartridge Number 116997P, Color Black, Cartridge Condition Remanufactured, High Yield Toner Cartridge, For Use With Samsung ML-3470ND, ML-3471ND (High Yield)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.